
WIREMOLD VC57240 15A 120V 1-Gang 500/700 Series Switch & Box Fitting, Ivory
Description
Single pole switch and box fitting. Single pole switch included. Accepts standard single gang switches including three way. Cover has twistouts for 500 or 700 series raceway on each end and sides. Twistouts on ends of box permit running raceway close to interior trim. Base has 1/2 inch trade size KOs.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Device Box | Type | Single-Channel, Single Pole |
Length | 4-1/8 in | Width | 2 in |
Depth | 1-3/8 in | Material | Steel |
Series/Model | 500/700 | Amperage Rating | 15 A |
Standards | CSA Certified | UPC | 786776047998 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |