
WIREMOLD VC5735 500/700 Series Distribution Box Fitting, Ivory
Description
Distribution box fitting. Twistouts permit use of three parallel raceway runs on each side. Base has 1/2 and 1 inch concentric trade size knockout and a 1-13/16 x 2-7/8 inch rectangular knockout to mount on a one gang in wall outlet box. Cover accepts devices with mounting screw centers of 2-3/4, 3-1/2 or 4-1/16 inch and canopy fixtures no larger than 4-5/8 inch in diameter with 5736 blank cover. This fitting can be used as junction box, pull box, etc.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Distribution Box | Type | Square Junction |
Length | 4-3/4 in | Width | 4-3/4 in |
Depth | 1.37 in | Number of Gangs | 1 |
Material | Steel | Finish | Ivory |
Series/Model | 500/700 | UPC | 786776048384 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |