Abbotsford
wrmvc5733

WIREMOLD VC5733 500/700 Series Outlet Box Fitting, Ivory

Price $29.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:VC5733
Documents Documents

Description

Outlet box fitting. For devices with mounting screw centers of 1-15/32, 1-5/8, 1-11/16 or 1-27/32 inch. Will accept any device that mounts on G or H type conduit fittings.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Outlet Box Type Single-Channel
Width 3 in Depth 15/16 in
Material Steel Color Ivory
Series/Model 500/700 Standards CSA Certified, RoHS Compliant
Application For Devices with Mounting Screw Centers of 1-15/32 in, 1-5/8 in, 1-11/16 in, or 1-27/32 in and Will Accept any Device that Mounts on G or H Type Conduit Fittings UPC 786776048353

Packages

1 - UNIT - 1 5 - UNIT - 5