
WIREMOLD VC5744 1-Gang 500/700 Series Extra Deep Switch & Receptacle Box Fitting, Ivory
Description
Single gang extra deep switch and receptacle box fitting. For deep devices such as momentary contact, remote control switches and hospital signalling system devices. Base has 1/2 inch trade size KOs.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Outlet Box | Type | Single-Channel, Extra Deep, Switch and Receptacle |
Length | 4-5/8 in | Width | 2-7/8 in |
Depth | 2-3/4 in | Number of Gangs | 1 |
Material | Steel | Color | Ivory |
Series/Model | 500/700 | Gangable | True |
Cable Entry | 1/2 in Knockout | Standards | CSA Certified, RoHS Compliant |
Application | For Deep Devices such as Momentary Contact, Remote Control Switches and Hospital Signaling System Devices | UPC | 786776048766 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |