![wrmvc5744s2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285164101.jpg?preset=medium)
WIREMOLD VC5744S-2 500/700 Series 2-Gang Deep Switch & Receptacle Box Fitting, Ivory
Description
Two gang deep switch and receptacle box fitting. Designed especially for use in the installation of signal system and alarm wiring. Base has 1/2 inch trade size KOs.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Outlet Box | Type | Single-Channel, Deep, Switch and Receptacle |
Length | 4-3/4 in | Width | 4-3/4 in |
Depth | 2-1/4 in | Number of Gangs | 2 |
Material | Steel | Color | Ivory |
Series/Model | 500/700 | Gangable | True |
Cable Entry | 1/2 in Knockout | Standards | CSA Certified, RoHS Compliant |
Application | Use in the Installation of Signal System and Alarm Wiring | UPC | 786776048506 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |