WIREMOLD VC5745 500/700 Series Combination Switch & Receptacle Box Fitting, Ivory
Description
Combination switch and receptacle box fitting. Connects to surface runs of 1/2 inch trade size conduit. Cover has 1/2 inch trade size knockouts and two raceway twistouts on one end and three raceway twistouts on opposite end, two 1/2 inch knockouts and a raceway twistout on each side. Base has two 1/2 inch trade size knockouts. Larger gang boxes are available by special order. Accepts NEMA single gang standard faceplates.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Outlet Box | Type | Single-Channel, Combination, Switch and Receptacle |
Length | 4-5/8 in | Width | 2-7/8 in |
Depth | 1-3/4 in | Number of Gangs | 1 |
Material | Steel | Color | Ivory |
Number of Knockouts | 1 | Series/Model | 500/700 |
Cable Entry | 1/2 in Knockout | Standards | CSA Certified, RoHS Compliant |
Application | For Connecting Surface Runs of 1/2 in Conduit etc | UPC | 786776048520 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |