WIREMOLD VC5747-2 500/700 Series 2-Gang Shallow Switch & Receptacle Box Fitting, Ivory
Description
Two gang shallow switch and receptacle box fitting. For standard shallow switches and receptacles including single gang combination devices. Base has two 1/2 inch trade size Kos.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Outlet Box | Type | Single-Channel, Shallow, Switch and Receptacle |
Length | 4-3/4 in | Width | 4-3/4 in |
Depth | 1-3/8 in | Number of Gangs | 2 |
Material | Steel | Color | Ivory |
Number of Knockouts | 2 | Series/Model | 500/700 |
Gangable | True | Cable Entry | (2) 1/2 in Knockout |
Standards | CSA Certified, RoHS Compliant | Application | For Standard Shallow Switches and Receptacles Including 1-Gang Combination Devices |
UPC | 786776048544 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |