WIREMOLD VC5741 500/700 Series Switch & Receptacle Box Fitting, Ivory
Description
Switch and receptacle box fitting. For shallow type switches (three way, single and double pole) and receptacles, including three wire HICking receptacles and single gang combination devices. Base has 1/2 inch trade size Kos. Position of twistouts on ends permits running raceways close to interior trim.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Outlet Box | Type | Single-Channel, Shallow, Switch and Receptacle |
Length | 4-5/8 in | Width | 2-13/16 in |
Depth | 1-3/8 in | Number of Gangs | 1 |
Material | Steel | Color | Ivory |
Series/Model | 500/700 | Gangable | True |
Cable Entry | 1/2 in Knockout | Standards | CSA Certified, RoHS Compliant |
Application | For Shallow Type Switches (3-Way, Single and Double Pole) and Receptacles, Including 3-Wire Hicking Receptacles and 1-Gang Combination Devices | UPC | 786776048452 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |