Abbotsford
wrm23442

WIREMOLD 2344-2 400/800/2300/2300D Two-Gang Extra Deep Device Box Fitting, Ivory

Price $24.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2344-2
Documents Documents

Description

Two gang extra deep device box fitting. Base has rectangular knockout to enable extension from existing single gang flush wall box and 1/2 and 1 trade size concentric knockouts. Accepts industry standard faceplates for switch and communication devices.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Device Box Type Deep, Non-Metallic
Length 4-3/4 in Width 4-7/8 in
Depth 2-3/4 in Number of Gangs 2
Material PVC Finish Textured
Color Ivory Gangable True
For Use With 400, 800, 2300 and 2300D Series Raceway Standards File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-2600 of CEC Standard
Application Commercial, Office, Residential UPC 786776054910

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok