WIREMOLD 2348-3 400/800/2300/2300D Three-Gang Deep Device Box Fitting, Ivory
Description
Three-gang deep device box. Single channel capacity. For deeper switches and devices. Base has rectangular KO to enable extension from existing flush wall box. 1/2 and 1 inch concentric KOs. Accepts NEMA faceplates.
Specifications
Brand Name | Legrand | Sub Brand | Wiremold |
Item Name | Box | Type | Raceway |
Length | 4-3/4 in | Width | 3.0 in |
Depth | 1.75 in | Number of Gangs | 3 |
Color | Ivory | Standards | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC |
Application | Commercial, Office and Residential Applications | UPC | 786776056501 |