Abbotsford
wrmc1546a

WIREMOLD C1546A 1.4 inch 1500/2600 Series Overfloor Raceway Single Receptacle Box, Gray

Price $28.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:C1546A
Documents Documents

Description

Overfloor raceway single receptacle box. Accommodates commercially straight blade and locking single receptacles with face diameters of 1.38 to 1.4 inch. Base has concentric 1/2 and 3/4 inch trade size KOs. Cover has 1500 and 2600 twist outs on all four sides. Two 1500WC wire clips included.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Length 5.062 in Width 3.062 in
Color Gray UPC 786776048643

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok