CER 8 inch x 8 inch End Blank, Gray
Description
Designed to protect wiring in applications where dust, dirt, oil and water are not serious problems. Open on one side for lay in installation.CONSTRUCTION:- CSA certified- Code gauge cold rolled steel- Phosphated then polyester powder coated - Standard color ASA61 Gray
Specifications
Brand Name | Canadian Electrical Raceways | Item Name | End Blank |
Material | Cold Rolled Steel | Color | Gray |
Type | Split | Dimensions | 8 x 8 in |
Application | Designed to Protect Wiring in Applications where Dust, Dirt, Oil and Water are not Serious Problems |
Packages
1 - UNIT - 1 |