
ABB 10 ft Superstrut Channel Closure Strip, Steel
Description
Superstrut® pre-galvanized steel closure strip for use with all channels. When used as a raceway channel is normally installed with the slot up. After wiring has been completed, the closure strip is installed.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Closure Strip | Material | Steel |
Type | Surface Raceway and Lighting Systems | Finish | Pre-Galvanized |
Dimensions | 10 ft L x 1-5/8 in W | For Use With | Surface Raceway and Lighting Systems |
Application | For All Channels | UPC | 786210095226 |
Packages
10 - UNIT - (10) |