Abbotsford
abbab844ss6cs

ABB ELECTRIFICATION CANADA INC AB844SS6CS U SHAPE CLOSURE STRIP

Price $10.4850 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB844SS6CS

Description

Closure Strip, Length 10 Feet, Width 1-5/8 Inch, Type 316 Stainless Steel

Specifications

Brand Name ABB Sub Brand Superstrut®
Material Stainless Steel Color Silver
Application Surface Raceway and Lighting Systems UPC 616013102633

Packages

10 - UNIT - (10)