Abbotsford
hubvs76

HUBBELL 6 inch x 7 ft NEXTFRAME Z Channel with Cover, Black

Price $613.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VS76

Description

Hubbell innovative design incorporates many patented, labour-saving features that speed assembly and simplify maintenance. Unparalleled durability ensures long-lasting reliability. Most important, NEXTFRAME® Vertical Cable Channels protect cable by eliminating cold flow and maintaining the proper bend radius of cables entering and exiting the organizer ensuring maximum cable transmission performance.


Steel construction provides ample strength for heavy cable loading

Twist in spools provide a generous bend radius for patch cords and horizontal cabling

Z-Channel design allows capacity on the front and rear of cable manager

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Next Frame
Item Name Z Channel Rack Material 14 ga Cold Rolled Steel
Color Black Type Rectangular, Vertical
Finish Powder Coated Dimensions 6 in W x 4 in D x 7 in H
Mounting Mounting Hardware For Use With Sub-Floor Ducts
Standards GR-63-Core Application Z Channel
UPC 662620200644

Packages

1 - UNIT - 1