HUBBELL VS76 7 ft H x6 inch w NEXTFRAME Z Channel, with Cover, Black
Description
Hubbell innovative design incorporates many patented, labour-saving features that speed assembly and simplify maintenance. Unparalleled durability ensures long-lasting reliability. Most important, NEXTFRAME® Vertical Cable Channels protect cable by eliminating cold flow and maintaining the proper bend radius of cables entering and exiting the organizer ensuring maximum cable transmission performance.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Z Channel Rack | Material | 14 ga Cold Rolled Steel |
Color | Black | Type | Rectangular, Vertical |
Finish | Powder Coated | Dimensions | 6 in W x 4 in D x 7 in H |
Mounting | Mounting Hardware | For Use With | Sub-Floor Ducts |
Standards | GR-63-Core | Application | Z Channel |
UPC | 662620200644 |
Packages
1 - UNIT - 1 |