SIEMENS E3F2B ELECTROSTRIP FEED IN BLK
Description
Designed for use with 1/2 inch conduit, armoured or non-metallic sheathed cable, in conjunction with Electrostrip. 1/2 inch conduit knockouts are located on end and back. Rated 20 A, 120 VAC. Standard package of 20.
Specifications
Brand Name | Siemens | Sub Brand | Electrostrip® |
Item Name | 3-Wire End Feed-In | Voltage Rating | 120 V |
Amperage Rating | 20 A | Color/Finish | Black |
Packaging Quantity | 20/Pack | For Use With | 1/2 in Conduit, Armoured or Non-Metallic Sheathed Cable |
Packages
1 - UNIT - 1 |