![pancf5whe](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324812896.jpg?preset=medium)
PANDUIT 2 inch Pan-Way LD5 Low Voltage Coupler Fitting, White
Description
Coupler fitting for use with LD5 raceway, White, ABS, Length 2.00 in.FEATURES: • CE Compliant• RoHS Compliant• UL5A Listed• Snap-On Mounting
Specifications
Brand Name | Panduit | Sub Brand | Pan-Way |
Item Name | Coupling | Connection Size | 2 in |
Material | ABS | Color | White |
Type | Low Voltage | Dimensions | 50.8 mm L x 27.3 mm W x 14.7 mm H |
For Use With | LD5 Surface Raceway System | Packaging Quantity | 20/Pack |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL Compliant. | Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
UPC | 074983585847 |
Packages
20 - UNIT - 20 | 100 - UNIT - (100) |