PANDUIT CPGWH 1-Gang Screw-On Rectangular Faceplate, White
Description
Screw-on single gang rectangular faceplate. Covers one NEMA standard rectangular electrical outlet or one standard rectangular communication module frame, White.
Specifications
Brand Name | Panduit | Sub Brand | NA |
Item Name | Faceplate | Type | 1-Port, Flat |
Number of Gangs | 1 | Length | 114 mm |
Material | ABS | Color | White |
Shape | Rectangular | Width | 69.8 mm |
Mounting | Screw-On | For Use With | GFCI |
Standards | CSA Certified, RoHS Compliant | Application | Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring |
UPC | 074983697038 |
Packages
1 - UNIT - 1 |