PANDUIT 1.62 inch Pan-Way End Cap Fitting For Use With LD5 Raceway, White
Description
End cap fitting for use with LD5 raceway, White, ABS, Length 1.62 in.KEY FEATURES AND BENEFITS:• 1 bend radius control fittings• One-piece hinged design• Adhesive backing• Non-metallic construction
Specifications
Brand Name | Panduit | Sub Brand | Pan-Way |
Item Name | End Cap | Material | ABS |
Color | White | Finish | Coated |
Type | Low Voltage, Universal | Dimensions | 41.2 mm L x 27.6 mm W x 14.7 mm H |
Mounting | Snap-On | For Use With | LD5 Raceway |
Standards | UL 94V-0 FT4 Flammability Rating, TIA/EIA Approved | Application | For Schools, Hospitals, Offices, Homes or Anywhere a Small, Secure, Low Profile Raceway is Needed |
UPC | 074983252749 |
Packages
20 - UNIT - 20 | 100 - UNIT - (100) |