PANDUIT FBC2X2YL 2 inch x 2 inch FiberRunner® QuikLock™ Coupler, Yellow
Description
The FiberRunner® QuikLock™ Coupler is a pre-assembled coupler designed to quickly join two sections of channel and/or fittings in a cable routing system. The coupler measures 2 inches x 2 inches. No tools are required for installation.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Coupler | Material | ABS |
Color | Yellow | Type | Fiber Routing Coupler |
Dimensions | 3.3 in L x 3.18 in W x 1.64 in H | For Use With | FiberRunner 2x2 Routing System |
Packaging Quantity | 1/Pack | Standards | UL Listed, GR-63-CORE, RoHS Compliant |
Application | Segregate, Route and Protect Fiber Optic and High Performance Copper Cabling | UPC | 074983825950 |
Packages
1 - UNIT - 1 |