PANDUIT 12-inch x 4 -inch FiberRunner® QuikLock™ Coupler, Black
Description
The FiberRunner® QuikLock™ Coupler is a pre-assembled coupler designed to quickly join two sections of channel and/or fittings in a cable routing system. The coupler measures 12 inches x 4 inches. No tools are required for installation.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner, QuikLock™ |
Item Name | Coupler | Material | ABS |
Color | Black | Type | 12 x 4 FiberRunner Coupler |
Dimensions | 12.97 in W x 4.44 in H | For Use With | 12 x 4 FiberRunner Routing System |
Packaging Quantity | 1/Pack | Standards | UL Listed, Compliant with the Applicable Tests in Telcordia GR-63-CORE, RoHS Compliant |
Application | Used to Join Two Sections of Channel | UPC | 074983450220 |
Packages
1 - UNIT - 1 |