Abbotsford
panfrbc12x4yl

PANDUIT 12 inch x 4 inch FiberRunner Coupler, Yellow

Price $82.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FRBC12X4YL

Description

Pre-assembled 12in x 4in QuikLock coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Yellow, 1 piece.

Specifications

Brand Name Panduit Sub Brand FiberRunner, QuikLock™
Item Name Coupler Material ABS
Color Yellow Type Fiber Routing Coupler
Dimensions 12.97 in W x 4.44 in H For Use With 12 x 4 FiberRunner Routing System
Packaging Quantity 1/Pack Standards UL Listed, Compliant with the Applicable Tests in Telcordia GR-63-CORE, RoHS Compliant
Application Used to Join Two Sections of Channel UPC 074983835096

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok