PANDUIT FRBC24X4YL 24 inch x 4 inch FiberRunner Coupler, Yellow
Description
Pre-assembled 24in x 4in QuikLock⢠coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Yellow, 1 piece.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner, QuikLock™ |
Item Name | Coupler | Material | ABS |
Color | Yellow | Type | Fiber Routing Coupler |
Dimensions | 25.38 in W x 4.48 in H | For Use With | FiberRunner 24x4 Routing System |
Packaging Quantity | 1/Pack | Standards | UL Listed, RoHS Complaint |
Application | Used to Join Two Sections of Channel | UPC | 074983111862 |
Packages
1 - UNIT - 1 |