PANDUIT FRBC6X4YL 6 inch x 4 inch FiberRunner® QuikLock™ Coupler, Yellow
Description
The FiberRunner® QuikLock™ Coupler is a pre-assembled coupler designed to quickly join two sections of channel and/or fittings in a cable routing system. The coupler measures 6 inches x 4 inches. No tools are required for installation.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Channel Coupler | Material | ABS |
Color | Yellow | Type | Fiber Routing Coupler |
UPC | 074983794188 |
Packages
1 - UNIT - 1 |