![panfrcr12blx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266818771.jpg?preset=medium)
PANDUIT FiberRunner® Cable Retainer
Description
Cable retainer holds cable in the channel when cover is not used. Install anywhere on channel, near the coupler or every 18 (457mm). Black color only. 12 x 4 System.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner® |
Item Name | Cable Retainer | Type | Cable Retainer |
Material | ABS | Color/Finish | Black |
For Use With | 12 x 4 in FiberRunner® Routing System | Standards | RoHS Compliant |
Application | (1)The Fiber-Runner™ 12X4 Routing Systems are Comprised of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic Cable and Copper Cabling. (2) It is Suited for Data Center Applications where Cable is Routed from Distributio | UPC | 074983835072 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |