![panfrfwc12x4yl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324807495.jpg?preset=medium)
PANDUIT FRFWC12X4YL FiberRunner Four Way Cross Fitting, Yellow
Description
Attaches to 12x4 channel and/or fittings to create a horizontal four way cross intersection with two 12x4 exits. Accepts optional split cover FRFWCSC12YL.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Cross Fitting | Material | ABS |
Color | Yellow | Type | 4-Way |
Dimensions | 22-1/4 in W x 4.22 in H | Standards | UL Listed |
Application | Attaches to 12x4 Channel and or Fittings to Create a Horizontal Four Way Cross Intersection with (2) 12x4 Exits | UPC | 074983835232 |
Packages
1 - UNIT - 1 |