PANDUIT FRFWC24X4YL 24 inch x 4 inch 4-Way FiberRunner Cross, Yellow
Description
Attaches to 24x4 channel and/or fittings to create a horizontal four way cross intersection with two 24x4 exits. Accepts optional split cover FRFWCCV24YL.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Cross | Material | ABS |
Color | Yellow | Type | 4-Way |
Dimensions | 35.7 in L x 35.7 in W x 4.48 in H | For Use With | 24 x 4 FiberRunner Fitting |
Standards | RoHS Compliant | Application | Route, Manage, and Protect Fiber Optic and High Performance Copper Cabling above Network Racks and Cabinets within Data Centers and Service Provider Facilities |
UPC | 074983111619 |
Packages
1 - UNIT - 1 |