![panfrh4512x4yl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266818835.jpg?preset=medium)
PANDUIT FiberRunner 12 inch x 4 inch 45 Degree Horizontal Fitting, Yellow
Description
Attaches to 12x4 channel and/or fitting to create a 45° horizontal turn from a straight horizontal run. Accepts optional split cover FRH45SC12YL.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | 45° Angle Fitting | Type | Horizontal |
Length | 15.24 in | Width | 16.06 in |
Material | ABS | Depth | 4.22 in |
Color | Yellow | For Use With | 12 x 4 FiberRunner Routing System |
Standards | GR-63-CORE Level 3, RoHS Compliant, UL Listed | Application | Segregate, Route, and Protect Fiber Optic Cable and Copper Cabling, Data Center Applications where Cable is Routed from Distribution Areas to Equipment Cabinets or Racks, Telco Central Offices to Route Fiber Optic Jumper Cab |
UPC | 074983835539 |
Packages
1 - UNIT - 1 |