Abbotsford
panfrh4524x4yl

PANDUIT FRH4524X4YL FiberRunner® Angled Fitting, Yellow

Price $692.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FRH4524X4YL

Description

Attaches to 24x4 channel and/or fittings to create a 45° horizontal turn from a straight horizontal run, Yellow.

Specifications

Brand Name Panduit Sub Brand FiberRunner™
Item Name 45° Angle Fitting Type Horizontal
Width 28.2 in Material ABS
Depth 4.48 in Color Yellow
For Use With 24 x 4 Fiber-Duct™ Routing System Standards UL Listed, RoHS Compliant
Application Route, Manage, and Protect Fiber Optic and High Performance Copper Cabling Above Network Racks and Cabinets Within Data Centers and Service Provider Facilities. UPC 074983111589

Packages

1 - UNIT - 1