PANDUIT Split Cover for FiberRunner 12 inch x 4 inch 45 Horizontal Degree Fitting, Yellow
Description
Optional split cover for the horizontal 45° angle fitting FRH4512X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or removes cables.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Split Cover | Material | ABS |
Color | Yellow | Type | Horizontal, 45° |
Dimensions | 15.34 in L x 15.99 in W | Mounting | Snap-On |
Packaging Quantity | 1/Pack | Standards | UL Listed, RoHS Compliant |
Application | For FRH4512X4YL 12 x 4 FiberRunner Horizontal Fitting | UPC | 07498383555 |
Packages
1 - UNIT - 1 |