![panfrhc12yl6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266115962.jpg?preset=medium)
PANDUIT FiberRunner 12 inch x 4 inch Snap-On Hinged Cover, Yellow
Description
Optional snap-on hinged cover for channel FR12X4YL6. Can be folded down for height restricted areas.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Cover | Material | PVC |
Color | Yellow | Type | Hinged |
Dimensions | 6 ft L x 346.1 mm W x 37.4 mm H | Mounting | Snap-On |
Packaging Quantity | 6/Pack | Standards | RoHS Compliant |
Application | For 12 x 4 FiberRunner Fitting | UPC | 074983835041 |
Packages
6 - UNIT - 6 | 24 - UNIT - (24) |