![panfridt4x4yl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266832684.jpg?preset=medium)
PANDUIT FRIDT4X4YL 2-Port FiberRunner Spillout, Yellow
Description
Used to route cable into one or two pieces of 1.5 (38mm) diameter split corrugated tubing. Requires coupler to be used with 4x4 FiberRunner Fitting. Used with any 4x4 FiberRunnerĀ®Fitting.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Spillout | Connection Size | 1-1/2 in |
Material | ABS | Type | 2-Port |
Color | Yellow | Dimensions | 4.64 in L x 5.42 in W x 3.53 in H |
For Use With | 4 x 4 FiberRunner Routing System | Includes | (1) 2-Port Spill-Out Housing, (1) 2-Port Spill-Out Retainer, (1) 2-Port Spill-Out Hinged Door |
Standards | RoHS Compliant | Application | For Data Center Applications where Cable is Routed from Distribution Areas to Equipment |
UPC | 074983843749 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |