![panfrovra12x4yl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266818801.jpg?preset=medium)
PANDUIT FROVRA12X4YL FiberRunner® 90 Degree Angled Fitting, Yellow
Description
Attaches to 12x4 channel and/or fittings to create a 90° vertical turn down from a straight horizontal run. Accepts optional split cover FROVRASC12YL.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | 90° Right Angle | Type | Outside Vertical |
Length | 13.92 in | Width | 13.92 in |
Material | ABS | Depth | 7.74 in |
Color | Yellow | For Use With | 12 x 4 FiberRunner Routing System |
Standards | GR-63-CORE Level 3, RoHS Compliant, UL Listed | Application | Segregate, Route, and Protect Fiber Optic Cable and Copper Cabling, Data Center Applications where Cable is Routed from Distribution Areas to Equipment Cabinets or Racks, Telco Central Offices to Route Fiber Optic Jumper Cab |
UPC | 074983835256 |
Packages
1 - UNIT - 1 |