PANDUIT FiberRunner® Angled Fitting Cover, Yellow
Description
Optional split cover for the outside vertical right angle fitting FROVRA12X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner™ |
Item Name | Split Cover | Material | ABS |
Color | Yellow | Type | Right Angle, Outside Vertical |
Dimensions | 13.7 in L x 9.26 in H | Mounting | Snap-On |
For Use With | 12 x 4 FiberRunner Routing System | Packaging Quantity | 1/Pack |
Standards | UL Listed to 2024A Optical Fiber Cable Routing Assemblies, Compliant with the Applicable Tests in Telcordia GR-63-CORE Network Equipment Building Systems Level 3, RoHS Compliant | Application | Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling, Data Center Applications where Cable is Routed from Distribution Areas to Equipment Cabinets or Racks, Telco Central Offices to Route Fiber Optic Jumper Cab |
UPC | 074983835393 |
Packages
1 - UNIT - 1 |