Abbotsford
panfrrf126bl

PANDUIT 12-inch FiberRunner® Reducer, Black

Price $209.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FRRF126BL
Documents Documents

Description

The fitting attaches any 12x4 FiberRunnerĀ® Fitting or Channel to any 6x4 FiberRunnerĀ® Fitting or Channel. It is black and made of ABS plastic. It accepts split cover FRRF126SCBL.

Specifications

Brand Name Panduit Sub Brand FiberRunner
Item Name Reducer Material ABS
Type Reducer Color Black
Dimensions 7.81 in L x 13.46 in W x 4.22 in H For Use With 12x4 FiberRunner Fitting or Channel to any 6x4 FiberRunner Fitting or Channel
Standards UL Listed Application Suited for Data Center Applications where Cable is Routed from Distribution Areas to Equipment Cabinets or Racks. Used in Telco Central Offices to Route Fiber Optic Jumper Cables between Fiber Distribution Frames and Equipment Bays
UPC 074983450466

Packages

1 - UNIT - 1