PANDUIT FiberRunner® Reducer, Black
Description
The fitting attaches any 24x4 FiberRunnerĀ® Fitting or Channel to any 12x4 FiberRunnerĀ® Fitting or Channel. It is black and made of ABS plastic. It accepts cover FRRF2412CVBL.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Reducer | Material | ABS |
Type | Right | Color | Black |
Dimensions | 11.47 in L x 25.47 in W x 4.48 in H | For Use With | 24x4 FiberRunner Fitting or Channel to any 12x4 FiberRunner Fitting or Channel |
Standards | UL Listed | Application | Data Center Applications where Cable is Routed from Distribution Areas to Equipment Cabinets or Racks, Used in Telco Central Offices to Route Fiber Optic Jumper Cables Between Fiber Distribution Frames and Equipment Bays |
UPC | 074983111770 |
Packages
1 - UNIT - 1 |