PANDUIT FiberRunner Spill-Over Junction with 4 inch x 4 inch Exit, Yellow
Description
Assembles onto 4x4, 6x4, 12x4, or 24x4 FiberRunnerĀ®Channel, spilling over the side into a 4x4 vertical exit. Requires coupler to attach 4x4 FiberRunnerĀ®Channel and fittings to the vertical exit. Mounts directly to existing installation with no alteration required. Mounting hardware provided for secure attachment.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Spill Over Junction with 4x4 Exit | Material | ABS |
Color | Yellow | Type | Fiber Routing Spill-Over Junction |
Dimensions | 10.79 in L x 12.07 in W x 6.06 in H | For Use With | 4x4 FiberRunner Channel |
Includes | (1) Base Assembly, (1) Throat Cover, (1) Support Bracket, (1) 1/4-20 T-Bolt, (1) 1/4-20 Hex Keps Lock Nut, (2) 1/4-14 x 1/2 in Hex Washer Head Tapping Screws | Standards | RoHS Compliant |
Application | For Racks or in Approved Under Floor Applications | UPC | 074983066193 |
Packages
1 - UNIT - 1 |