PANDUIT FRSPJ2X2YL 2 inch x 2 inch FiberRunner® Spill-Over Fitting, Yellow
Description
The FiberRunnerĀ® 2x2 Spill-Over Junction Fitting is used in cable routing systems. It assembles onto 4x4, 6x4, 12x4, or 24x4 FiberRunnerĀ® Channels. It mounts directly to the existing installation with no alteration required. The spill-over junction fitting includes mounting hardware.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Spill Over Junction with 2x2 Exit | Material | ABS |
Color | Yellow | Type | Fiber Routing Spill-Over Junction |
Dimensions | 8.78 in L x 4.9 in W x 5.61 in H | For Use With | 2x2 FiberRunner Channel |
Includes | (1) Base Assembly, (1) Throat Cover, (1) Support Bracket, (1) 1/4-20 T-Bolt, (1) 1/4-20 Hex Keps Lock Nut, (2) 1/4-14 x 1/2 in Hex Washer Head Tapping Screws | Standards | UL 2024A, RoHS Compliant |
Application | For Racks or in Approved Under Floor Applications | UPC | 074983066162 |
Packages
1 - UNIT - 1 |