PANDUIT FiberRunner Spill-Over Junction with 4 inch x 4 inch Cover Exit, Yellow
Description
Used to fully enclose 12x4 channel in conjunction with the spill-over junction FRSPJ4X4YL. Cover snaps onto the channel base. Hinged feature allows easy access to add or remove cables.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Spill-Over Cover | Material | ABS |
Color | Yellow | Type | Hinged |
Dimensions | 13.63 in W x 4.88 in H | Mounting | Snap-On |
Packaging Quantity | 1/Pack | Standards | RoHS Compliant |
Application | For Fully Enclosing FRSPJ4X4YL 4 x 4 Channel in Conjunction with the Spill-Over Junction | UPC | 074983218929 |
Packages
1 - UNIT - 1 |