PANDUIT FiberRunner 12 inch x 4 inch Horizontal Tee Fitting, Yellow
Description
Attaches to 12x4 channel and/or fittings to create a 90° horizontal branch with a 12x4 exit from straight horizontal run. Accepts optional split cover FRTSC12YL.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Horizontal Tee | Material | ABS |
Color | Yellow | Type | Tee Fitting |
Bend Radius | 2 in | Dimensions | 459.5 mm L x 571.5 mm W x 107.2 mm H |
Standards | UL Listed to 2024A Optical Fiber Cable Routing Assemblies, Compliant with the Applicable Tests in Telcordia GR-63-CORE Network Equipment Building Systems Level 3, RoHS Compliant | Application | Attaches to 12 x 4 Channel and/or Fittings to Create a 90° Horizontal Branch with a 12 x 4 Exit from Straight Horizontal Run, Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling, Data Center Applications, Telco Central Office |
UPC | 074983835133 |
Packages
1 - UNIT - 1 |