PANDUIT FRT6X4YL 6 inch x 4 inch FiberRunner® Horizontal Tee, Yellow
Description
Attaches to 6x4 channel and/or fittings to create a 90° horizontal branch from a straight horizontal run. Accepts optional split cover FRTSC6YL.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Material | ABS | Color | Yellow |
Type | Tee Fitting | Standards | RoHS Complaint, UL Listed to 2024A Optical Fiber Cable Routing Assemblies Compliant with the applicable tests in Telcordia GR-63-CORE Network Equipment Building Systems Level 3 |
Application | Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling | UPC | 074983784158 |
Packages
1 - UNIT - 1 |