PANDUIT FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket, Black
Description
The FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket can be used to support a FiberRunner® 4x4 or 6x4 Channel. It can also be used above or below the 12 inch Wyr-Grid® Pathway using the same 0.5 inch (12.7mm) threaded rod used to support the bracket. The hardware for attachment is sold separately.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner, QuikLock™ |
Item Name | Bracket | Material | Steel |
Type | Trapeze | Dimensions | 16-1/2 in L x 1.94 in W x 0.62 in H |
Color/Finish | Black/Pre-Galvanized | For Use With | 12 in Wyr-Grid Pathways |
Standards | ASTM A653, A653M-08 and A641, A641M-09, LP-CSISPEC-WG, RoHS Compliant | Application | To Route and Manage Copper Data Cables, Fiber Optic, or Power Cables within Data Centers, Connected Buildings, and Industrial Automation Applications |
UPC | 074983332168 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |