PANDUIT FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket, Black
Description
FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket for Wyr-Grid® 24" (610mm) width. Used to support FiberRunner® 4x4, 6x4, and 12x4 Channel above or below the Wyr-Grid® 24" Pathway using the same 1/2" or 12mm threaded rod used to support the WGTB24BL bracket. Hardware for attaching to threaded rod sold separately. Available in black powder coat only.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner, QuikLock™ |
Item Name | Bracket | Material | Steel |
Type | Trapeze | Dimensions | 28-1/2 in L x 1.94 in W x 0.62 in H |
Color/Finish | Black/Pre-Galvanized | For Use With | 24 in Wyr-Grid Pathways |
Standards | ASTM A653, A653M-08 and A641, A641M-09, LP-CSISPEC-WG, RoHS Compliant | Application | To Route and Manage Copper Data Cables, Fiber Optic, or Power Cables within Data Centers, Connected Buildings, and Industrial Automation Applications |
UPC | 074983332199 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |