PANDUIT Split Cover for FiberRunner 12 inch x 4 inch Tee Fittting, Yellow
Description
Optional split cover for the horizontal tee fitting FRT12X4BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Tee Split Cover | Material | ABS |
Color | Yellow | Type | Horizontal |
Dimensions | 22-1/4 in W | Mounting | Snap-On |
Packaging Quantity | 1/Pack | Standards | UL Listed, RoHS Compliant |
Application | For FRT12X4BL Horizontal Tee Fitting | UPC | 074983835331 |
Packages
1 - UNIT - 1 |