
PANDUIT 3-Sided BRC Trumpet for 12 inch x 4 inch Exit, Yellow
Description
Used to limit the bend radius of the cable to 2 (50.8mm) when exiting from the 12x4 channel or a 12x4 horizontal tee, Yellow.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Trumpet | Material | ABS |
Type | 3-Side | Color | Yellow |
Dimensions | 4 in L x 17.76 in W x 5.96 in H | For Use With | 12 x 4 FiberRunner Spillouts |
Standards | RoHS Compliant | Application | Routing System is a System of Channel, Fittings, Covers, and Brackets Designed to Route, Manage, and Protect Fiber Optic and High Performance Copper Cabling Above Network Racks and Cabinets within Data Centers and Service Provider Facilities |
UPC | 074983835720 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |