
PANDUIT 12-inch x 4-inch FiberRunner® Vertical Tee Fitting, Yellow
Description
The FiberRunner® 12x4 Vertical Tee Fitting attaches to a 12x4 channel and/or fitting to create a 90° vertical drop from a horizontal run. A hinged door is included. The vertical tee fitting requires a coupler to attach a trumpet or 3-port spillout to a vertical exit. It accepts the optional snap-on cover in conjunction with the channel.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Vertical Tee with Hinged Door | Material | ABS |
Color | Yellow | Type | Vertical Tee |
Dimensions | 14.63 in W x 8.38 in H | For Use With | FiberRunner 12x4 Routing System |
Standards | UL Listed | Application | Routing System is a system of channel, fittings and brackets designed to segregate, route, and protect fiber optic and high performance copper cabling. It is suited for data center applications where cable is routed from distribution areas to equipment |
UPC | 074983835171 |
Packages
1 - UNIT - 1 |