![panftr2x2yl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266818893.jpg?preset=medium)
PANDUIT FTR2X2YL FiberRunner® 3-Sided Vertical Tee Trumpet, Yellow
Description
The 3-sided vertical tee trumpet spillout fitting is used in cable routing systems to limit the bend radius of the cable to 2 inches (50.8mm) when exiting from a FiberRunnerĀ® Vertical Tee or 2x2 FiberRunnerĀ® Fitting.
Specifications
Brand Name | Panduit | Sub Brand | Fiber-Duct™ |
Item Name | Trumpet Spillout Fitting | Material | ABS |
Type | Trumpet | Color | Yellow |
Standards | UL Listed to 2024A, RoHS Complaint | Application | Routing System is a System of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling. it is Suited for Data Center Applications where Cable is Routed from Distribution Areas to Equipment C |
UPC | 074983836109 |
Packages
1 - UNIT - 1 |