![panocf5whe](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116107.jpg?preset=medium)
PANDUIT 1.25 inch Pan-Way Outside Corner Fitting For Use With LD5 Raceway, White
Description
Outside corner fitting for use with LD5 raceway, White, ABS, Length 1.25 in.KEY FEATURES AND BENEFITS:• Material: ABS• CE Compliant: Yes• Mounting• UL5A Listed: Yes• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | Pan-Way |
Item Name | Outside Corner | Type | Low Voltage |
Material | ABS | Mounting Type | Snap-On |
Color | White | Dimensions | 31.8 mm L x 31.8 mm W x 14.7 mm H |
For Use With | LD5 Surface Raceway System | Standards | UL94V-0; FT4, meets TIA/EIA standards |
Application | NA | UPC | 074983585946 |
Packages
20 - UNIT - 20 | 100 - UNIT - (100) |