
PANDUIT 18 inch Wyr-Grid Cantilever Mounting Bracket, Black
Description
The Wyr-Grid® Cantilever Bracket is black powder coated and is used to support the 18" (457.2 mm) Wyr-Grid® Pathway along a wall. It is 6.9" (175.3 mm) high, 20.7" (525.8 mm) long, 2.2" (56.4 mm) wide, and 20.7" (525.8 mm) deep and has an integral retaining clip that secures the pathway to the bracket. Mounting hardware for attaching the cantilever bracket to a wall is not included. The cantilever bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Cantilever Bracket | Material | Steel |
Type | Overhead | Dimensions | 525.9 mm L x 56.4 mm W x 176 mm H |
Color/Finish | Black/Powder Coated | Includes | (1) Bracket Clip, (1) 1/4-20 x 3/8 Hex Head Cap Screw |
Standards | RoHS Compliant | Application | Used to Support the 18 in Pathway Along Wall |
UPC | 074983318865 |
Packages
1 - UNIT - 1 |